Add More Items
View All Quick Selects
Below you can add an image for 'digital light meter' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ, 30 A, Nema 1, Painted Steel, 12-Pole, Mech Held and Mag Latched, C30CN Series, Non-Combination Electrically and Mechanically Held
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$4,361.30
Each
6" Round Matte Black Overlay
Total Availability: In Stock
$5.59
Incandescent Light, 120 V Ac, Standard Actuator, 10250T Series, 2.4 (L) X 2.1 (W) X 3.3 (H) In Size, 0.3 LB
$266.69
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.09922 LB
$237.91
Per 100
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.13252 LB
$278.79
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
$23.44
Lutron Diva Smart Dimmer Switch Kit For Caseta Smart Lighting, With Smart Hub and Pico Remote
$148.87
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06865 LB
$82.53
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.08508 LB
$133.09
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.08713 LB
$156.90
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.11893 LB
$366.60
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 In Diameter, 8-3/4 In Height, 1 Yr Warranty, 4 LB
$138.00
Eaton C30CN Mechanically Held Lighting Contactor Auxiliary Contacts, Single-Pole
$70.14
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting[R] Brand
$16.25
Communication Device, 1 Gang, Light Almond, 0.09987 LB
$402.54
Doorbell, 1 Lighted Pushbutton, Battery Powered, 0.875 In Length, 1.25 In Width, 2.938 In Height, Surface Mount, 0.0400 LB/Ea
$28.00
Telescoping Magnetic Led, Stainless Steel;Hard Plastic;Rubber Material, 2 X AAA Alkaline Battery, 10 H Battery Life, 27.813 In (Open Length);6.313 In (Closed Length) Overall Length, 0.938 In Overall Width, 1.594 In Overall Depth, -20 to +120 °F, 6.4 Oz
$42.48
12W Rechargeable Work Light 3K/4K/5K
$88.80
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.10437 LB
$199.15
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, Light Almond, 0.0400 LB
$7.12
20
Popularity
Default